ERIKS

ERIKS PTFE flange gasket FIRECHEM PN10/40 DN50 3mm (107x61x3) EN 1514-1 IBC

  • ERIKS:11412908
Image 1
Save to list

€16.60/ pieceexcl. VAT

€20.09incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
FIRECHEM
Norm
EN 1514-1 IBC
Nominal diameter
DN50
Flange pressure stage
PN10/40
Outer Diameter
107 mm
Inner Diameter
61 mm
Thickness
3 mm
Flange standard
EN 1092-1 RF
Material structure
PTFE expanded
Colour
Grey / White
Marking
Printed
Temperature range
from -200 to 260 °C
Max. pressure
100 bar
Density
0.9 g/cm³