

€14.20/ pieceexcl. VAT
€17.18incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | FIRECHEM |
Norm | EN 1514-1 IBC |
Nominal diameter | DN32 |
Flange pressure stage | PN10/40 |
Outer Diameter | 82 mm |
Inner Diameter | 43 mm |
Thickness | 3 mm |
Flange standard | EN 1092-1 RF |
Material structure | PTFE expanded |
Colour | Grey / White |
Marking | Printed |
Temperature range | from -200 to 260 °C |
Max. pressure | 100 bar |
Density | 0.9 g/cm³ |