ERIKS

ERIKS PTFE flange gasket FIRECHEM PN10/16 DN200 3mm (273x220x3) EN 1514-1 IBC

  • ERIKS:11443216
Image 1
Save to list

€56.60/ pieceexcl. VAT

€68.49incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
FIRECHEM
Norm
EN 1514-1 IBC
Nominal diameter
DN200
Flange pressure stage
PN10/16
Outer Diameter
273 mm
Inner Diameter
220 mm
Thickness
3 mm
Flange standard
EN 1092-1 RF
Material structure
PTFE expanded
Colour
Grey / White
Marking
Printed
Temperature range
from -200 to 260 °C
Max. pressure
100 bar
Density
0.9 g/cm³