ERIKS

ERIKS PTFE flange gasket FIRECHEM 300/600lbs 2.1/2" 3mm (130x73x3) ASME B16.21

  • ERIKS:11443283
Image 1
Save to list
Not available in webshop
Estimated delivery date - 09/06/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
FIRECHEM
Norm
ASME B16.21
Nominal diameter
2.1/2"
Flange pressure stage
300/600lbs
Outer Diameter
130 mm
Inner Diameter
73 mm
Thickness
3 mm
Flange standard
ASME B16.5 RF
Material structure
PTFE expanded
Colour
Grey / White
Marking
Printed
Temperature range
from -200 to 260 °C
Max. pressure
100 bar
Density
0.9 g/cm³