

€3.47/ meterexcl. VAT
€4.20incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Impact protection profile |
Material rubber | Full rubber |
Self-adhesive | Yes |
Material | TPE |
Hardness | 40 Shore A |
Colour | White |
Temperature range | from -50 to 90 °C |
Height | 9 mm |
Width | 10 mm |
Roll length | 25 m |