

€43.70/ meterexcl. VAT
€52.88incl. VAT
Sold per: 0.001Min. order: 0.001
68 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Impact protection profile |
Material rubber | Full rubber |
Self-adhesive | No |
Material | VMQ |
Hardness | 60 Shore A |
Colour | Red-brown |
Temperature range | from -60 to 200 °C |
Height | 17 mm |
Width | 18 mm |
Roll length | 25 m |