

€31.10/ meterexcl. VAT
€37.63incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Impact protection profile |
Material rubber | Full rubber |
Self-adhesive | No |
Material | NBR |
Hardness | 70 Shore A |
Colour | Black |
Temperature range | from -20 to 200 °C |
Height | 12 mm |
Width | 24 mm |