

€33.10/ meterexcl. VAT
€40.05incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Impact protection profile |
Material rubber | Full rubber |
Self-adhesive | No |
Material | EPDM |
Hardness | 65 Shore A |
Colour | Black |
Temperature range | from -35 to 120 °C |
Height | 36 mm |
Width | 25 mm |
Roll length | 25 m |