

€16.80/ meterexcl. VAT
€20.33incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Impact protection profile |
Material rubber | Full rubber |
Self-adhesive | No |
Material | EPDM |
Hardness | 65 Shore A |
Colour | Black |
Temperature range | from -35 to 120 °C |
Height | 14.5 mm |
Width | 9 mm |