

€30.90/ meterexcl. VAT
€37.39incl. VAT
Sold per: 0.001Min. order: 0.001
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Impact protection profile |
Material rubber | Full rubber |
Self-adhesive | No |
Material | EPDM |
Hardness | 55 Shore A |
Colour | Black |
Temperature range | from -35 to 120 °C |
Height | 12 mm |
Width | 41 mm |
Roll length | 25 m |