

€18.10/ meterexcl. VAT
€21.90incl. VAT
Sold per: 0.001Min. order: 0.001
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Impact protection profile |
Material rubber | Full rubber |
Self-adhesive | No |
Material | EPDM |
Hardness | 55 Shore A |
Colour | Black |
Temperature range | from -35 to 120 °C |
Height | 16.5 mm |
Width | 22 mm |
Roll length | 25 m |