

€67.00/ meterexcl. VAT
€81.07incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Impact protection profile |
Material rubber | Full rubber |
Self-adhesive | No |
Material | CR (neoprene) |
Hardness | 55 Shore A |
Colour | Black |
Temperature range | from -40 to 90 °C |
Height | 16 mm |
Width | 46 mm |