

€31.10/ meterexcl. VAT
€37.63incl. VAT
186 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Impact protection profile |
Material rubber | Full rubber |
Self-adhesive | No |
Material | CR (neoprene) |
Hardness | 55 Shore A |
Colour | Black |
Temperature range | from -40 to 90 °C |
Height | 42 mm |
Width | 25 mm |