






€12.58/ pieceexcl. VAT
€15.22incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Sprocket PWL |
Type | BS 12B-1 |
Series | Sprocket PWL |
Type | BS 12B-1 |
Number of teeth | 25 |
Pitch | 19.05 mm |
Pitch | 3/4 in |
Pitch circle | 152 mm |
Outer Diameter | 160.2 mm |
Pilot bore | 16 mm |
Material | Steel |
Norm | ISO 606 - DIN 8187 |
r3 | 19 mm |
Dp | 152 mm |
C | 2 mm |
B1 | 11.1 mm |
D1 | 16 mm |
De | 160.2 mm |