






€154.30/ pieceexcl. VAT
€186.70incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Sprocket PWL |
Type | BS 10B-2 |
Series | Sprocket PWL |
Type | BS 10B-2 |
Number of teeth | 80 |
Pitch | 15.875 mm |
Pitch | 5/8 in |
Pitch circle | 404.35 mm |
Outer Diameter | 412.7 mm |
Pilot bore | 25 mm |
Material | Steel |
Norm | ISO 606 - DIN 8187 |
r3 | 16 mm |
Dp | 404.35 mm |
C | 1.6 mm |
b1 | 9 mm |
B2 | 25.5 mm |
D2 | 25 mm |
De | 412.7 mm |