






€3.63/ pieceexcl. VAT
€4.39incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Sprocket PWL |
Type | BS 08B-1 |
Series | Sprocket PWL |
Type | BS 08B-1 |
Number of teeth | 21 |
Pitch | 12.7 mm |
Pitch | 1/2 in |
Pitch circle | 85.22 mm |
Outer Diameter | 90.1 mm |
Pilot bore | 12 mm |
Material | Steel |
Norm | ISO 606 - DIN 8187 |
r3 | 13 mm |
Dp | 85.22 mm |
C | 1.3 mm |
B1 | 7.2 mm |
D1 | 12 mm |
De | 90.1 mm |