ERIKS

ERIKS OS FKM E-RST-D 170x200x12

  • ERIKS:13351899
Image 1
Image 2
Image 1
Image 2
The ERIKS oil seal type RST is a standard design with a rubber outer jacket according to DIN 3760-A. The difference relative to the ERIKS oil seal type R is that the type RST features an additional dust lip, which offers effective protection against light to moderate contamination from the outside.

You can use the oil seal type RST in a wide range of applications in most industries. The rubber outer jacket ensures a reliable seal in the housing bore (static side) - remaining effective if the surface is rougher than normal, when thermal expansion takes place and when used in split housings. As a result, this oil seal is also suitable for sealing low-viscosity and gaseous media.

Do you want to order a oil seal without a dust lip, for example because you want to avoid the extra heat generated by friction at the dust lip? Choose the ERIKS oil seal type R.


Save to list
Not available in webshop
Estimated delivery date - 04/05/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Type
RST
Norm design
DIN 3760-AS 
Material surface
Rubber
Pressure resistant
No
With dust lip
Yes