
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Shaft Diameter | 54 mm |
Housing diameter | 65 mm |
Brand design | GRST |
Material lip | FKM |
Seal height | 8 mm |
Maximum static pressure | 0.5 bar |
Maximum shaft speed | 35 m/s |
Temperature range | from -30 to 180 °C |
Maximum static pressure (not bar) | 0.05 MPa |
Type | GR-EXT |
Material surface | Rubber |
Pressure resistant | No |
With dust lip | No |