
€6.08/ pieceexcl. VAT
€7.36incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 31/05/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.20 | - |
5+ | €12.16 | 20.00% |
10+ | €9.88 | 35.00% |
30+ | €7.60 | 50.00% |
50+ | €6.84 | 55.00% |
100+ | €6.08 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Shaft Diameter | 20 mm |
Housing diameter | 42 mm |
Brand design | GRST |
Material lip | FKM |
Seal height | 7 mm |
Maximum static pressure | 0.5 bar |
Maximum shaft speed | 35 m/s |
Temperature range | from -30 to 180 °C |
Maximum static pressure (not bar) | 0.05 MPa |
Type | GR-EXT |
Material surface | Rubber |
Pressure resistant | No |
With dust lip | No |