

€3.19/ pieceexcl. VAT
€3.86incl. VAT
Estimated delivery date - 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.19 | - |
25+ | €2.87 | 10.00% |
50+ | €2.55 | 20.00% |
100+ | €2.23 | 30.00% |
250+ | €1.91 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 4 mm |
Cross section | 1 mm |
Standard packaging size | 5,000 |
Product | O-ring |
Material | VMQ |
Colour | Transparent |
Hardness | 70 |
Compound | 714703 |
Temperature range | from -50 to 200 °C |