

€11.00/ pieceexcl. VAT
€13.31incl. VAT
Estimated delivery date - 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.00 | - |
10+ | €9.90 | 10.00% |
25+ | €8.80 | 20.00% |
50+ | €8.25 | 25.00% |
100+ | €7.70 | 30.00% |
250+ | €7.15 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 56.82 mm |
Cross section | 2.62 mm |
Size according to AS568-BS1806-ISO3601 | 140 |
Standard packaging size | 250 |
Product | O-ring |
Material | VMQ |
Colour | Transparent |
Hardness | 70 |
Compound | 714703 |
Temperature range | from -50 to 200 °C |