

€3.52/ pieceexcl. VAT
€4.26incl. VAT
223 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.52 | - |
25+ | €3.17 | 10.00% |
50+ | €2.82 | 20.00% |
100+ | €2.46 | 30.00% |
250+ | €2.11 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 10.77 mm |
Cross section | 2.62 mm |
Size according to AS568-BS1806-ISO3601 | 111 |
Standard packaging size | 1.000 |
Product | O-ring |
Material | VMQ |
Colour | Transparent |
Hardness | 70 |
Compound | 714703 |
Temperature range | from -50 to 200 °C |