

€4.91/ pieceexcl. VAT
€5.94incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.91 | - |
25+ | €4.42 | 10.00% |
50+ | €3.93 | 20.00% |
100+ | €3.44 | 30.00% |
250+ | €2.95 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 21.95 mm |
Cross section | 1.78 mm |
Size according to AS568-BS1806-ISO3601 | 020 |
Standard packaging size | 1.000 |
Product | O-ring |
Material | VMQ |
Colour | Transparent |
Hardness | 70 |
Compound | 714703 |
Temperature range | from -50 to 200 °C |