ERIKS

ERIKS OR EPDM 559273 388 481,46x5,33

  • ERIKS:12317566
Image 1
ERIKS’ 559273 is a specialist grade peroxide cured EPDM compound developed for pharmaceutical applications and food contact with improved chemical and thermal resistance.
Save to list
Not available in webshop

Sold per: 10Min. order: 10

Estimated delivery date - 22/03/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Product
O-ring
Material
EPDM
Colour
Black
Hardness
70
Compound
559273
Temperature range
from -45 to 150 °C