ERIKS

ERIKS OR EPDM 559270 60x4

  • ERIKS:12254335
Image 1
You use this black O-ring made of EPDM as a seal for foodstuffs and beverages in static applications and slow, dynamic applications. This product has certificates for Europe (EC1935) and the United States (FDA and 3-A). It is also resistant to cleaning agents such as hot water and mild acids.

Save to list

€7.15/ pieceexcl. VAT

€8.65incl. VAT

Estimated delivery date - 18/03/2027

Volume discount

Quantityexcl. VATDiscount

1+

€7.15

-

25+

€6.43

10.00%

50+

€5.72

20.00%

100+

€5.00

30.00%

250+

€4.29

40.00%

500+

€3.57

50.00%

1000+

€2.86

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Product
O-ring
Material
EPDM
Colour
Black
Hardness
70
Compound
559270
Temperature range
from -50 to 150 °C