ERIKS

ERIKS OR EPDM 559270 50x5

  • ERIKS:12254322
Image 1
You use this black O-ring made of EPDM as a seal for foodstuffs and beverages in static applications and slow, dynamic applications. This product has certificates for Europe (EC1935) and the United States (FDA and 3-A). It is also resistant to cleaning agents such as hot water and mild acids.

Save to list
Not available in webshop
191 In stock - Estimated delivery date 05/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
50 mm
Cross section
5 mm
Product
O-ring
Material
EPDM
Colour
Black
Hardness
70
Compound
559270
Temperature range
from -50 to 150 °C