




€4.08/ pieceexcl. VAT
€4.94incl. VAT
Sold per: 300Min. order: 300
Estimated delivery date - 05/05/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.80 | - |
5+ | €5.10 | 25.00% |
25+ | €4.76 | 30.00% |
50+ | €4.08 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Shaft Diameter | 105 mm |
Housing diameter | 140 mm |
Brand design | RZV |
Material lip | NBR |
Seal height | 12 mm |
Maximum static pressure | 0.5 bar |
Maximum shaft speed | 6 m/s |
Temperature range | from -40 to 100 °C |
Maximum static pressure (not bar) | 0.05 MPa |
Type | RZV |
Material surface | Rubber |
Pressure resistant | No |
With dust lip | No |