




€6.25/ pieceexcl. VAT
€7.56incl. VAT
220 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.25 | - |
5+ | €5.00 | 20.00% |
10+ | €4.06 | 35.00% |
30+ | €3.13 | 50.00% |
50+ | €2.81 | 55.00% |
100+ | €2.50 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Shaft Diameter | 35 mm |
Housing diameter | 52 mm |
Brand design | RST-D |
Material lip | NBR |
Seal height | 6 mm |
Spring material | Carbon steel |
Maximum static pressure | 10 bar |
Maximum shaft speed | 9 m/s |
Temperature range | from -40 to 100 °C |
Maximum static pressure (not bar) | 1 MPa |
Type | RST-D |
Material surface | Rubber |
Pressure resistant | Yes |
With dust lip | Yes |