




€7.00/ pieceexcl. VAT
€8.47incl. VAT
1565 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.00 | - |
5+ | €5.60 | 20.00% |
10+ | €4.55 | 35.00% |
30+ | €3.50 | 50.00% |
50+ | €3.15 | 55.00% |
100+ | €2.80 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Shaft Diameter | 30 mm |
Housing diameter | 42 mm |
Brand design | RST-D |
Material lip | NBR |
Seal height | 6.5 mm |
Spring material | Carbon steel |
Maximum static pressure | 10 bar |
Maximum shaft speed | 9 m/s |
Temperature range | from -40 to 100 °C |
Maximum static pressure (not bar) | 1 MPa |
Type | RST-D |
Material surface | Rubber |
Pressure resistant | Yes |
With dust lip | Yes |