




€3.89/ pieceexcl. VAT
€4.71incl. VAT
553 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.89 | - |
5+ | €3.11 | 20.00% |
10+ | €2.53 | 35.00% |
30+ | €1.95 | 50.00% |
50+ | €1.75 | 55.00% |
100+ | €1.56 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Rubber |
Shaft Diameter | 8 mm |
Housing diameter | 18 mm |
Brand design | RST |
Material lip | NBR |
Seal height | 5 mm |
Spring material | Carbon steel |
Maximum static pressure | 0.5 bar |
Temperature range | from -40 to 100 °C |
Maximum static pressure (not bar) | 0.05 MPa |
Type | RST |
Norm design | DIN 3760-AS |
Material surface | Rubber |
Pressure resistant | No |
With dust lip | Yes |