




€61.50/ pieceexcl. VAT
€74.42incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 11/05/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €102.50 | - |
5+ | €76.88 | 25.00% |
25+ | €71.75 | 30.00% |
50+ | €61.50 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Rubber |
Shaft Diameter | 250 mm |
Housing diameter | 280 mm |
Brand design | RST |
Material lip | NBR |
Seal height | 16 mm |
Spring material | Carbon steel |
Maximum static pressure | 0.5 bar |
Temperature range | from -40 to 100 °C |
Maximum static pressure (not bar) | 0.05 MPa |
Type | RST |
Norm design | DIN 3760-AS |
Material surface | Rubber |
Pressure resistant | No |
With dust lip | Yes |