




€68.00/ pieceexcl. VAT
€82.28incl. VAT
Estimated delivery date - 20/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €68.00 | - |
5+ | €51.00 | 25.00% |
25+ | €47.60 | 30.00% |
50+ | €40.80 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Rubber |
Shaft Diameter | 200 mm |
Housing diameter | 230 mm |
Brand design | RST |
Material lip | NBR |
Seal height | 15 mm |
Spring material | Carbon steel |
Maximum static pressure | 0.5 bar |
Temperature range | from -40 to 100 °C |
Maximum static pressure (not bar) | 0.05 MPa |
Type | RST |
Norm design | DIN 3760-AS |
Material surface | Rubber |
Pressure resistant | No |
With dust lip | Yes |