






€3.03/ pieceexcl. VAT
€3.67incl. VAT
16819 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.03 | - |
5+ | €2.42 | 20.00% |
10+ | €1.97 | 35.00% |
30+ | €1.52 | 50.00% |
50+ | €1.36 | 55.00% |
100+ | €1.21 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Shaft Diameter | 6 mm |
Housing diameter | 10 mm |
Brand design | RGZV |
Material lip | NBR |
Seal height | 2 mm |
Maximum static pressure | 0.5 bar |
Maximum shaft speed | 9 m/s |
Temperature range | from -40 to 100 °C |
Maximum static pressure (not bar) | 0.05 MPa |
Type | RGZV |
Material surface | Rubber |
Pressure resistant | No |
With dust lip | No |