






€11.40/ pieceexcl. VAT
€13.79incl. VAT
Estimated delivery date - 17/06/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.40 | - |
5+ | €9.12 | 20.00% |
10+ | €7.41 | 35.00% |
30+ | €5.70 | 50.00% |
50+ | €5.13 | 55.00% |
100+ | €4.56 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Rubber |
Shaft Diameter | 65 mm |
Housing diameter | 80 mm |
Brand design | R |
Material lip | NBR |
Seal height | 8 mm |
Spring material | SS 304 (1.4301) |
Maximum static pressure | 0.5 bar |
Temperature range | from -40 to 100 °C |
Maximum static pressure (not bar) | 0.05 MPa |
Type | R |
Norm design | DIN 3760-A |
Material surface | Rubber |
Pressure resistant | No |
With dust lip | No |