ERIKS

ERIKS Oil seal NBR R 58x90x11

  • ERIKS:10005094
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The ERIKS Oil seal type R is a standard design with a rubber outer jacket according to DIN 3760-A. This product is widely applicable in many different industries. The rubber outer jacket ensures a reliable seal in the housing bore (static side) - remaining effective if the surface is rougher than normal, when thermal expansion takes place and when used in split housings. As a result, this oil seal is also suitable for sealing low-viscosity and gaseous media.

Do you want to order a oil seal that also keeps out dirt from the outside? Choose the ERIKS oil seal type RST. This seal comes with an extra dust lip.


Save to list
Not available in webshop
Estimated delivery date - 07/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
Rubber
Shaft Diameter
58 mm
Housing diameter
90 mm
Brand design
R
Material lip
NBR
Seal height
11 mm
Spring material
Carbon steel
Maximum static pressure
0.5 bar
Temperature range
from -40 to 100 °C
Maximum static pressure (not bar)
0.05 MPa
Type
R
Norm design
DIN 3760-A
Material surface
Rubber
Pressure resistant
No
With dust lip
No