ERIKS

ERIKS Oil seal NBR R 380x430x19

  • ERIKS:10009308
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The ERIKS Oil seal type R is a standard design with a rubber outer jacket according to DIN 3760-A. This product is widely applicable in many different industries. The rubber outer jacket ensures a reliable seal in the housing bore (static side) - remaining effective if the surface is rougher than normal, when thermal expansion takes place and when used in split housings. As a result, this oil seal is also suitable for sealing low-viscosity and gaseous media.

Do you want to order a oil seal that also keeps out dirt from the outside? Choose the ERIKS oil seal type RST. This seal comes with an extra dust lip.


Save to list

€151.55/ pieceexcl. VAT

€183.38incl. VAT

Sold per: 30Min. order: 30

Estimated delivery date - 05/05/2027

Volume discount

Quantityexcl. VATDiscount

1+

€216.50

-

5+

€162.38

25.00%

25+

€151.55

30.00%

50+

€129.90

40.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS