ERIKS

ERIKS Oil seal NBR R 20x26x4

  • ERIKS:10005897
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The ERIKS Oil seal type R is a standard design with a rubber outer jacket according to DIN 3760-A. This product is widely applicable in many different industries. The rubber outer jacket ensures a reliable seal in the housing bore (static side) - remaining effective if the surface is rougher than normal, when thermal expansion takes place and when used in split housings. As a result, this oil seal is also suitable for sealing low-viscosity and gaseous media.

Do you want to order a oil seal that also keeps out dirt from the outside? Choose the ERIKS oil seal type RST. This seal comes with an extra dust lip.


Save to list

€3.44/ pieceexcl. VAT

€4.16incl. VAT

419 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.44

-

5+

€2.75

20.00%

10+

€2.24

35.00%

30+

€1.72

50.00%

50+

€1.55

55.00%

100+

€1.38

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
Rubber
Shaft Diameter
20 mm
Housing diameter
26 mm
Brand design
R
Material lip
NBR
Seal height
4 mm
Spring material
Carbon steel
Maximum static pressure
0.5 bar
Temperature range
from -40 to 100 °C
Maximum static pressure (not bar)
0.05 MPa
Type
R
Norm design
DIN 3760-A
Material surface
Rubber
Pressure resistant
No
With dust lip
No