ERIKS

ERIKS Oil seal NBR R 18x40x7

  • ERIKS:10005888
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The ERIKS Oil seal type R is a standard design with a rubber outer jacket according to DIN 3760-A. This product is widely applicable in many different industries. The rubber outer jacket ensures a reliable seal in the housing bore (static side) - remaining effective if the surface is rougher than normal, when thermal expansion takes place and when used in split housings. As a result, this oil seal is also suitable for sealing low-viscosity and gaseous media.

Do you want to order a oil seal that also keeps out dirt from the outside? Choose the ERIKS oil seal type RST. This seal comes with an extra dust lip.


Save to list

€3.77/ pieceexcl. VAT

€4.56incl. VAT

Estimated delivery date - 11/05/2027

Volume discount

Quantityexcl. VATDiscount

1+

€3.77

-

5+

€3.02

20.00%

10+

€2.45

35.00%

30+

€1.89

50.00%

50+

€1.70

55.00%

100+

€1.51

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
Rubber
Shaft Diameter
18 mm
Housing diameter
40 mm
Brand design
R
Material lip
NBR
Seal height
7 mm
Spring material
Carbon steel
Maximum static pressure
0.5 bar
Temperature range
from -40 to 100 °C
Maximum static pressure (not bar)
0.05 MPa
Type
R
Norm design
DIN 3760-A
Material surface
Rubber
Pressure resistant
No
With dust lip
No