ERIKS

ERIKS Oil seal NBR R 105x125x13

  • ERIKS:10009215
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The ERIKS Oil seal type R is a standard design with a rubber outer jacket according to DIN 3760-A. This product is widely applicable in many different industries. The rubber outer jacket ensures a reliable seal in the housing bore (static side) - remaining effective if the surface is rougher than normal, when thermal expansion takes place and when used in split housings. As a result, this oil seal is also suitable for sealing low-viscosity and gaseous media.

Do you want to order a oil seal that also keeps out dirt from the outside? Choose the ERIKS oil seal type RST. This seal comes with an extra dust lip.


Save to list

€17.60/ pieceexcl. VAT

€21.30incl. VAT

Estimated delivery date - 12/03/2027

Volume discount

Quantityexcl. VATDiscount

1+

€17.60

-

5+

€13.20

25.00%

25+

€12.32

30.00%

50+

€10.56

40.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS