






€19.10/ pieceexcl. VAT
€23.11incl. VAT
129 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €19.10 | - |
5+ | €15.28 | 20.00% |
10+ | €12.42 | 35.00% |
30+ | €9.55 | 50.00% |
50+ | €8.60 | 55.00% |
100+ | €7.64 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Metal |
Shaft Diameter | 70 mm |
Housing diameter | 95 mm |
Brand design | MST |
Material lip | NBR |
Seal height | 13 mm |
Spring material | Carbon steel |
Maximum static pressure | 0.2 bar |
Temperature range | from -40 to 100 °C |
Maximum static pressure (not bar) | 0.02 MPa |
Type | MST |
Norm design | DIN 3760-BS |
Material surface | Metal |
Pressure resistant | No |
With dust lip | Yes |