






€16.70/ pieceexcl. VAT
€20.21incl. VAT
Estimated delivery date - 04/05/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.70 | - |
5+ | €12.53 | 25.00% |
25+ | €11.69 | 30.00% |
50+ | €10.02 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Shaft Diameter | 95 mm |
Housing diameter | 110 mm |
Brand design | M |
Material lip | NBR |
Seal height | 9 mm |
Spring material | Carbon steel |
Maximum static pressure | 0.2 bar |
Maximum shaft speed | 9 m/s |
Temperature range | from -40 to 100 °C |
Maximum static pressure (not bar) | 0.02 MPa |
Type | M |
Norm design | DIN 3760-B |
Material surface | Metal |
Pressure resistant | No |
With dust lip | No |