






€11.50/ pieceexcl. VAT
€13.92incl. VAT
539 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.50 | - |
5+ | €9.20 | 20.00% |
10+ | €7.48 | 35.00% |
30+ | €5.75 | 50.00% |
50+ | €5.18 | 55.00% |
100+ | €4.60 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Metal |
Shaft Diameter | 60 mm |
Housing diameter | 75 mm |
Brand design | M |
Material lip | NBR |
Seal height | 8 mm |
Spring material | Carbon steel |
Maximum static pressure | 0.2 bar |
Temperature range | from -40 to 100 °C |
Maximum static pressure (not bar) | 0.02 MPa |
Type | M |
Norm design | DIN 3760-B |
Material surface | Metal |
Pressure resistant | No |
With dust lip | No |