ERIKS

ERIKS Oil seal NBR M 38x50x7

  • ERIKS:10005563
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€5.30/ pieceexcl. VAT

€6.41incl. VAT

Estimated delivery date - 05/05/2027

Volume discount

Quantityexcl. VATDiscount

1+

€5.30

-

5+

€4.24

20.00%

10+

€3.45

35.00%

30+

€2.65

50.00%

50+

€2.38

55.00%

100+

€2.12

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Shaft Diameter
38 mm
Housing diameter
50 mm
Brand design
M
Material lip
NBR
Seal height
7 mm
Spring material
Carbon steel
Maximum static pressure
0.2 bar
Maximum shaft speed
9 m/s
Temperature range
from -40 to 100 °C
Maximum static pressure (not bar)
0.02 MPa
Type
M
Norm design
DIN 3760-B 
Material surface
Metal
Pressure resistant
No
With dust lip
No