






€21.10/ pieceexcl. VAT
€25.53incl. VAT
Estimated delivery date - 12/05/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €21.10 | - |
5+ | €15.83 | 25.00% |
25+ | €14.77 | 30.00% |
50+ | €12.66 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Shaft Diameter | 105 mm |
Housing diameter | 125 mm |
Brand design | M |
Material lip | NBR |
Seal height | 13 mm |
Spring material | Carbon steel |
Maximum static pressure | 0.2 bar |
Maximum shaft speed | 9 m/s |
Temperature range | from -40 to 100 °C |
Maximum static pressure (not bar) | 0.02 MPa |
Type | M |
Norm design | DIN 3760-B |
Material surface | Metal |
Pressure resistant | No |
With dust lip | No |