




€76.10/ pieceexcl. VAT
€92.08incl. VAT
129 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €76.10 | - |
5+ | €57.08 | 25.00% |
25+ | €53.27 | 30.00% |
50+ | €45.66 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Shaft Diameter | 160 mm |
Housing diameter | 190 mm |
Brand design | GVST |
Material lip | NBR |
Seal height | 15 mm |
Spring material | Carbon steel |
Maximum static pressure | 0.5 bar |
Maximum shaft speed | 9 m/s |
Temperature range | from -40 to 100 °C |
Maximum static pressure (not bar) | 0.05 MPa |
Type | GVST |
Norm design | DIN 3760-CS |
Material surface | Metal |
Pressure resistant | No |
With dust lip | Yes |