ERIKS

ERIKS Oil seal NBR GVP 70x95x13

  • ERIKS:10009097
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€91.40/ pieceexcl. VAT

€110.59incl. VAT

Estimated delivery date - 20/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€91.40

-

5+

€73.12

20.00%

10+

€59.41

35.00%

30+

€45.70

50.00%

50+

€41.13

55.00%

100+

€36.56

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
Metal
Shaft Diameter
70 mm
Housing diameter
95 mm
Brand design
GVP
Material lip
NBR
Seal height
13 mm
Spring material
Carbon steel
Maximum static pressure
5 bar
Temperature range
from -25 to 120 °C
Maximum static pressure (not bar)
0.5 MPa
Type
GVP
Material surface
Metal
Pressure resistant
No
With dust lip
No