






€127.00/ pieceexcl. VAT
€153.67incl. VAT
Estimated delivery date - 20/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €127.00 | - |
5+ | €101.60 | 20.00% |
10+ | €82.55 | 35.00% |
30+ | €63.50 | 50.00% |
50+ | €57.15 | 55.00% |
100+ | €50.80 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Metal |
Shaft Diameter | 50 mm |
Housing diameter | 72 mm |
Brand design | GVP |
Material lip | NBR |
Seal height | 8 mm |
Spring material | Carbon steel |
Maximum static pressure | 5 bar |
Temperature range | from -25 to 120 °C |
Maximum static pressure (not bar) | 0.5 MPa |
Type | GVP |
Material surface | Metal |
Pressure resistant | No |
With dust lip | No |