






€200.50/ pieceexcl. VAT
€242.61incl. VAT
Estimated delivery date - 20/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €200.50 | - |
5+ | €150.38 | 25.00% |
25+ | €140.35 | 30.00% |
50+ | €120.30 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Metal |
Shaft Diameter | 133.35 mm |
Housing diameter | 158.75 mm |
Brand design | GVP |
Material lip | NBR |
Seal height | 14.29 mm |
Spring material | Carbon steel |
Maximum static pressure | 5 bar |
Temperature range | from -25 to 120 °C |
Maximum static pressure (not bar) | 0.5 MPa |
Type | GVP |
Material surface | Metal |
Pressure resistant | No |
With dust lip | No |