






€22.30/ pieceexcl. VAT
€26.98incl. VAT
2450 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €22.30 | - |
5+ | €16.73 | 25.00% |
25+ | €15.61 | 30.00% |
50+ | €13.38 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Rubber |
Housing diameter | 110 mm |
Brand design | GR |
Material lip | NBR |
Seal height | 10 mm |
Maximum static pressure | 0.5 bar |
Maximum static pressure (not bar) | 0.05 MPa |
Type | GR |
Norm design | DIN 3760-A |
Material surface | Rubber |
Pressure resistant | No |
With dust lip | No |