






€202.13/ pieceexcl. VAT
€244.58incl. VAT
Sold per: 15Min. order: 15
Estimated delivery date - 05/05/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €269.50 | - |
5+ | €202.13 | 25.00% |
25+ | €188.65 | 30.00% |
50+ | €161.70 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Rubber |
Housing diameter | 380 mm |
Brand design | GR |
Material lip | NBR |
Seal height | 20 mm |
Maximum static pressure | 0.5 bar |
Maximum static pressure (not bar) | 0.05 MPa |
Type | GR |
Norm design | DIN 3760-A |
Material surface | Rubber |
Pressure resistant | No |
With dust lip | No |